Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

ZING™ Enterprises Eco Safety Tri View Sign Bilingual Fire Extinguisher

ZING Enterprises Eco Safety Signs are available in Standard TriView and Glow-In-The-Dark Standard TriView.

Manufacturer:  ZING™ Enterprises 3053G

 View more versions of this product

Catalog No. 18-001-930



Description

Description

Features:

  • Communicates critical safety messages with 180-degree view that significantly increases visibility of information
  • Made from high quality 70% post-consumer recycled plastic
  • Includes two mounting holes and adhesive tabs
  • Made in the USA

Standard 3-Sided TriView Sign

  • Projects five Inches

Standard Glow in the Dark 3-Sided TriView

  • Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards
  • Projects five Inches 

Certifications

ASTME 2072-00

Specifications

Specifications

White on Red
Glow Plastic
7.5in x 20in
Communication
Fire Extinguisher/Extintor De Incendios
English/Spanish
1
Corner Holes
7.5in.
20in
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit