Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Tri View Sign Bilingual Fire Extinguisher
ZING Enterprises Eco Safety Signs are available in Standard TriView and Glow-In-The-Dark Standard TriView.
$64.30 - $118.40
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 7.5 in. |
Width (English) | 20 in. |
Catalog Number | Mfr. No. | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Mounting Type | Dimensions (L x W) | Price | Quantity & Availability | |||
18-001-930
|
ZING™ Enterprises
3053G |
Glow Plastic | Corner Holes | 7.5 x 20 in. |
Each for $118.40
|
|
|||
18-001-856
|
ZING™ Enterprises
3053 |
Plastic | Corner Holes | 7.5 x 20 in. |
Each for $64.30
|
|
|||
Description
Features:
- Communicates critical safety messages with 180-degree view that significantly increases visibility of information
- Made from high quality 70% post-consumer recycled plastic
- Includes two mounting holes and adhesive tabs
- Made in the USA
Standard 3-Sided TriView Sign
- Projects five Inches
Standard Glow in the Dark 3-Sided TriView
- Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards
- Projects five Inches
Certifications
ASTME 2072-00
Specifications
1 Ea. | |
Communication | |
20 in. | |
7.5 x 20 in. | |
White on Red |
Corner Holes | |
7.5 in. | |
English, Spanish | |
Fire Extinguisher/Extintor De Incendios |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title