Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Tri View Sign, First Aid
ZING Enterprises Eco Safety Signs are available in Standard TriView, Slim TriView, Glow Standard TriView, and Glow Slim TriView.
$52.80 - $119.40
Specifications
Quantity | 1 Ea. |
---|---|
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Languages | English |
Displayed Text | First Aid |
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Color | Price | Quantity & Availability | |||
18-001-859
|
ZING™ Enterprises
3056 |
Plastic | 7.5 x 20 in. | White |
Each for $64.30
|
|
|||
18-001-870
|
ZING™ Enterprises
4056 |
Plastic | 12 x 9 in. | Green |
Each for $52.80
|
|
|||
18-001-939
|
ZING™ Enterprises
4056G |
Glow Plastic | 12 x 9 in. | Green |
Each for $90.80
|
|
|||
18-001-933
|
ZING™ Enterprises
3056G |
Glow Plastic | 7.5 x 20 in. | Black |
Each for $119.40
|
|
|||
Description
Features:
- Communicates critical safety messages with 180-degree view that significantly increases visibility of information
- Made from high quality 70% post-consumer recycled plastic
- Includes two mounting holes and adhesive tabs
- Made in the USA
Standard 3-Sided TriView Sign
- Projects five Inches
Standard Glow in the Dark 3-Sided TriView
- Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards
- Projects five Inches
ZING Slim 3-Sided TriView Sign
- Projects 3 Inches
ZING Slim Glow in the Dark 3-Sided TriView Sign
- Glow in the dark feature exceeds 10 hours to meet ASTME 2072-00 standards
- Projects 3 Inches
Certifications
ASTME 2072-00
Specifications
1 Ea. | |
Communication | |
First Aid |
Corner Holes | |
English |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title