Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Security Sign, Cell Phones Not Allowed 2/Pk
ZING Enterprises Eco Safety sign is available in two formats: adhesive labels and window decals.
Supplier: ZING™ Enterprises 2769
Description
Adhesive Labels
- Made from a minimum of 70% post-industrial polystyrene
- Resistant to solvents, moisture, scuffing, tears and UV exposure.
Window Decals (face-adhesive signs)
- Designed to be placed on the inside of windows
- Made from recycled polystyrene.
All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits
Specifications
Polystyrene | |
Corner Holes | |
5 in. | |
English | |
Use of Cellular Phones Not Allowed | |
Red on White |
2/Pk. | |
Communication | |
7 in. | |
5 x 7 in. | |
Adhesive Label |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction