Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Zing™ Enterprises Recycled Plastic Eco Glove Box Dispenser
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Color:
Clear
White
Product Style:
Side Loading
Top Loading
Description
- Conveniently stores and organizes multiple boxes of disposable gloves
- Optional magnet mount is available for mounting dispensers to metal surfaces
- Can be mounted horizontally or vertically
Specifications
Product Type | Glove Box Holder |
Color | White |
Dimensions (L x W x H) | 10.5 x 12 x 4 in. |
Holds | Disposable Glove Boxes |
Material | Recycled Plastic |
Mounting | Free-standing |
No. of Compartments | 1 |
Product Style | Side Loading |
Capacity | 2 Boxes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction