Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Economy Optics Kit
An entire Optics Kit designed to generate 20 different activities and experiments.
Supplier: United Scientific™ OPTKIT
Description
- Includes everything needed to demonstrate basic principles of light and color.
- Activity guide explains 20 experiments.
- For 1 to 2 lab groups.
Includes:
- Double convex lens, 38 mm diameter, glass
- Double concave lens, 38 mm diameter, glass
- Plain lens, 38 mm diameter, glass
- Clear glass screen
- Two mirrors, acrylic, square
- Three lens/mirror supports
- Five cellophane squares in five colors
- Two prisms, equilateral, 25 x 50 mm, acrylic
- Beaker, graduated, plastic
- Flashlight with batteries
- Plastic screen, white
- Candle
- Storage box
Specifications
Economy Optics Kit | |
5+ | |
Demonstrate laws of reflection and refraction in optics | |
Activity Guide, Double Convex Lens, 38 mm dia., Glass, Double Concave Lens, 38 mm dia., Glass, Plain Lens, 38 mm dia., Glass, Clear Glass Screen, 2 Mirrors, Acrylic, Square, 3 Lens/mirror Supports, 5 Cellophane Squares In 5 Colors, 2 Prisms, Equilateral, 25 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction