Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell EDGE™ 48-125 Polyurethane Coated Polyester Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- EN level 4 of abrasion resistance
- Tear resistance
- Good grip for improved productivity
- Shows dirt contamination quickly
- Seamless structure to ensure comfort and encourage safety
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category ll; REACH Compliant |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | 11 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction