Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell EDGE™ 48-703 Seamless Knit Polyethylene Gloves with Leather Palm Pad
Click to view available options
Size:
7
8
9
10
11
Description
- Seamless construction with a knit wrist provides a close fit for a high level of dexterity
- Re-inforcement protects the user when handling hot or sharp objects
- Enhanced grip capabilities in dry or slightly oily environments
- Leather palm pad offers additional cushioning and protection
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Construction | Seamless Knit |
Color | Gray |
Hand | Specific |
Latex Free | No |
Material | Polyethylene, Fiberglass |
Product Type | Seamless Knit Gloves |
Size | 10 |
EN388 Standard | 4X43D |
For Use With (Application) | Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Oil/Gas Industries |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction