Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ M6 Electrophoresis Apparatus Products for Science Education

Durable, high-quality electrophoresis apparatus features a removable UV-transparent tray.

Manufacturer:  Edvotek 500

Catalog No. S11510


  Check Availability
Add to cart

Includes:
  • One 7 x 10cm (2.7 x 3.9 in.) tray
  • One 6-tooth comb
  • One 8-/10-tooth comb
  • Two rubber end caps
  • Detailed guidelines for electrophoresis

Specifications

Description

Runs one group of student samples (or a classroom demonstration) and separates up to six samples in 30 to 40 minutes.

  • Seamless vacuum-formed base to prevent leakage and breakage
  • All-platinum electrodes
  • Safety interlock cover
  • Removable UV-transparent E-Z Align™ tray and rubber end caps
Tray includes:
  • Molded embossing gel ruler
  • Orientation arrow for the first sample

Description & Specifications

Specifications

One 7 x 10cm trays, one 6-teeth comb, one 8/10-teeth comb, two Rubber end caps, detailed guidelines for electrophoresis
6
Electrophoresis apparatus
300mL
2.7 in.
M6
Lifetime
10.14 oz.
10cm
7cm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit