Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Edwards Active Pirani Gauges (APG)
Combine the gauge head and controller in one compact active unit
Supplier: Edwards D02171000
Description
- Wide range, regulated, internal power supply: Runs from standard dc power supplies +20 to +36V; Tolerant to voltage fluctuations
- Drive electronics combined in the gauge head: Reduces the system cost; Saves valuable rack space
- Medium and low pressure versions available: APG-M and -MP from atmosphere to 10-3mbar; APG-L from atmosphere to 10-4mbar
- Standard analogue output 0 to 10V DC: Easy to interface with a computer or plc; Fault output indication
- Adjustable set-point: For process control and interlocking; Provides vacuum status indication; Set-point level read visually or with voltmeter
- Low output impedance and integral Faraday shield: Provides high level of noise immunity and permits long cable runs (up to 100m)
Specifications
Atmosphere to 10exp-4mbar | |
Monitoring backing line pressure and protecting either AIM or Ion gauges | |
EN 61010-1, EN 50081-1, EN 50082-1, UL94 |
Active Pirani Gauge | |
Aluminum HETF, Nickel, Fluoroelas- tomer, PTFE, Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction