Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Active Pirani Gauges (APG)

Combine the gauge head and controller in one compact active unit

Manufacturer:  Edwards D02173000

 View more versions of this product

Catalog No. 11-283-76


Add to cart

Description

Description

  • Wide range, regulated, internal power supply: Runs from standard dc power supplies +20 to +36V; Tolerant to voltage fluctuations
  • Drive electronics combined in the gauge head: Reduces the system cost; Saves valuable rack space
  • Medium and low pressure versions available: APG-M and -MP from atmosphere to 10-3mbar; APG-L from atmosphere to 10-4mbar
  • Standard analogue output 0 to 10V DC: Easy to interface with a computer or plc; Fault output indication
  • Adjustable set-point: For process control and interlocking; Provides vacuum status indication; Set-point level read visually or with voltmeter
  • Low output impedance and integral Faraday shield: Provides high level of noise immunity and permits long cable runs (up to 100m)

Specifications

Specifications

Monitoring backing line pressure and protecting either AIM or Ion gauges
5° to 60°C
Active Pirani APG-L Gauge
41° to 140°F
Atmosphere to 10-4mbar
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit