Fittings for BOC High Vacuum Pumps: Blank Flange

For use with BOC high vacuum pumps

Manufacturer: Edwards High Vacuum International C10514645

 View more versions of this product

Catalog No. 11-283-19

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outer 12mm
    For Use With (Equipment) BOC high vacuum pump
    Type NW25 Nozzle
    Diameter (English) Inner 0.2 in.
    Diameter (English) Outer 0.4 in.
    Diameter (Metric) Inner 7mm
    Length (English) 1.57 in.
    Length (Metric) 40mm
    Material Aluminum

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit