Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Vacuum Active Pirani Gauge Heads

Ideal for use with pressure gauges, displays and controllers

Manufacturer:  Edwards D02428000

 View more versions of this product

Catalog No. 11-283-2


Add to cart

Includes: 6 ft. (2m) cable

Description

Description

Simply plugging in the gauge allows automatic identification and range scaling. Active gauge head acts as a stand-alone transducer if connected to an appropriate power supply and control system analog input.

  • Type: Pirani
  • Benchtop/fitting into an industrial control panel
  • Medium vacuum range
  • Measurement range: 10 to 10-3 mbar
  • Calibrated for dry nitrogen
  • Prevents debris falling into gauge
  • Corrosion resistant

Model: PRE10K

  • Use with Analog Pirani Vacuum Gauge
  • Vacuum Range: 5 to 10-3 tor
  • Connection flange: KF10
  • Operating Temperature Range: 5 to 60°C
  • Suitable gauge controller: Model 501 and 502
  • Model: PRM10K
    • Use with Digital Pirani Vacuum Gauge
    • Basic constant temperature unit
    • Pressure Range: 200 x 10-3 mbar
    • Measuring range: atmosphere to 1 x 104mbar
    • Gauge tube volume: 4.3cm3
    • Constructed and exposed to: Aluminium (HE30TF), platinum/10% rhodium, PTFE, nickel, phosphor bronze and ceramic
    • More accurate than PRE
    • For use with BOC vacuum gauges, Models 503, 1001, 1005, 1101 and 1105

    Order Info

    Model: PRE10K
    Dimension: 40W x 155H x 26D mm
    Weight: 0.2kg

    Model: PRM10K
    Length: 105mm
    Weight: 0.2kg

Specifications

Specifications

For analog Pirani vacuum gauge
26.67 in.
Aluminum (HE30TF), Platinum/10% Rhodium, PTFE, Nickel, Phosphor Bronze and Ceramic
0.44 lb.
Gauge Head
6 ft. Cable
10.5cm
5 to 10-3mbar
0.2kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit