Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EFD Ultra Dispenser - Precision Tips

Burr-free, polished and passivated stainless steel tips with polypropylene SafetyLok™ hubs

$34.75

Specifications

Angle 45°
For Use With (Equipment) Ultra dispenser
Type Precision Tip
Length (English) 0.50 in.
Length (Metric) 12.7 mm
View More Specs

Products 4
Catalog Number Mfr. No. Color Gauge Material Price Quantity & Availability  
Catalog Number Mfr. No. Color Gauge Material Price Quantity & Availability  
13-850-100
View Documents
EFD
7018122
Green 18 ga Stainless Steel Pack of 50 for $34.75
Add to cart
 
13-850-109
View Documents
EFD
5122B
Blue 22 ga Stainless Steel Pack of 50 for $34.75
Add to cart
 
13-850-113
View Documents
EFD
5114B
Olive 14 ga Polyethylene Pack of 50 for $34.75
Add to cart
 
13-850-103
View Documents
EFD
7018068
Amber 15 ga Stainless Steel Pack of 50 for $34.75
Add to cart
 
Specifications

Specifications

45°
Precision Tip
12.7 mm
Ultra dispenser
0.50 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit