EFD™ Ultra Dispenser - Precision Tips

Burr-free, polished and passivated stainless steel tips with polypropylene SafetyLok™ hubs

Manufacturer: EFD 5114B

 View more versions of this product

Catalog No. 13-850-113

  Check Availability
Add to Cart

    Specifications

    Color Olive
    Diameter (Metric) Inner 1.5mm
    Product Type Precision Tip
    For Use With (Equipment) Ultra dispenser
    Gauge 14 ga
    Length (English) 0.50 in.
    Material Polyethylene
    Length (Metric) 12.7mm
    Angle 45°
    Diameter (English) Inner 0.06 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit