EFD™ Ultra™ Dispenser - Tapered Tips

Unique tips provide smooth flow of all fluid types

Manufacturer: EFD 5125TTB

 View more versions of this product

Catalog No. 13-850-108

  Check Availability
Add to Cart

    Specifications

    Color Red
    Diameter (Metric) Inner 0.2mm
    Product Type Smooth Flow Tapered Tip
    For Use With (Equipment) Ultra dispenser
    Gauge 25 ga
    For Use With (Application) Smooth flow of all fluid types
    Material Polyethylene
    Diameter (English) Inner 0.01 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit