Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Dual Scale Spring Scales
Metric and Newton ranges.
Supplier: Eisco™ PH0024B
Description
- Polystyrene bodies with large, easily read flat scales
- Provided with zero adjustable device that has an anodized metal scale
- Available capacities: 1N, 2.5N, 5N, 10N and 20N
Specifications
3.14 in. | |
Zero adjustable device with flat easy-to-read anodized Metal scale | |
Acrylic | |
19 cm | |
Gram, Newton | |
9.84 in. |
8 cm | |
PH0024B | |
7.48 in. | |
250 g, 0.55 lb. | |
Dual Scale Transparent Spring Scale | |
25 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction