Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Motion Sensor
SCI_ED

Allows students to measure distance, velocity, and acceleration of moving objects.

Supplier:  Eisco™ ESP109

Catalog No. S13461


Only null left
Add to Cart

Requires : Eisco Sensors Base Unit

Description

Description

  • Connects hands-on motion experiments to digital data collection and analysis

Specifications:

  • Range: 0.25 to 6m, -10m/s to 10m/s, -100m/s/s to 0.08m/s/s
  • Resolution:1mm; 0.02m/s, 0.08m/s/s
  • Sample Rate: 100 S/sec

Applications:

  • Distance vs. time graphs, studying gravity, determining velocity of moving objects, analysis of walking
Specifications

Specifications

Sensor, Motion
Distance vs. time graphs, studying gravity, determining velocity of moving objects, analysis of walking
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.