Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EK Immersion Coolers

Simplify direct cooling of small samples. Combine with open-bath circulators for a reliable, flexible alternative to tap water cooling that eliminates dry ice or LN2 handling.

Manufacturer:  Thermo Scientific™ 3221202

 View more versions of this product

Catalog No. 13-875-706

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Specifications

Description

A simple solution for direct cooling of small samples. Thermo Scientific™ EK Immersion Coolers offer wide temperature ranges and integrated control. They can be used with open-bath circulators to provide the easiest way to cool small samples. A reliable and flexible alternative to tap water cooling that eliminates the inconvenience of handling dry ice or liquid nitrogen, saving both time and money. All models feature CFC-free refrigerant.

Models EK20 and EK30

  • Air-cooled cooling circuit Suitable for individual cooling applications like cooling smaller volumes, removing reaction heat or replacing tap water cooling
  • EK20 is designed for baths with a 15cm depth; end temperature of -25°C can be reached in a 5L Dewar vessel
  • EK30 is designed for baths with a 20cm depth; end temperature of -30°C can be reached in a 5L Dewar vessel

Models EK45 and EK90

  • Multi-purpose coolers with own controller for temperature accuracy of approximately 1° to 2°C
  • Suitable for individual cooling applications like cooling smaller volumes or removing reaction heat
  • Air-cooled cooling circuit Digital temperature display
  • EK45: Reaches temperatures down to -45°C in a 5L Dewar vessel
  • EK90: Reaches temperatures down to -90°C in a 5L Dewar vessel
Description & Specifications

Specifications

-20° to +150°C
115V
150cm
EK20; -20 to +150C; 115V 60Hz
300w at +20°C; 150w at -10°C
59 in.
EK20
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit