Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Electrical Wire Raceway with GFCI Outlets
Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with GFCI outlets.
Description
- 120V / 20 Amp
- GFCI Outlets
- Depth: 1.8 in. (4.45 cm)
Specifications
Wire Raceway | |
120 V | |
UL 5 | |
2.8 in. | |
Wire raceway, GFCI outlets, 8 ft. black power cord with Twist-to-Lock plug | |
60 in. |
Aluminum | |
20 A | |
120 V, 20 A | |
6.99 cm | |
GFCI Outlets with Twist-to-Lock Plug | |
152.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction