Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrix™ 22in. Reach Gooseneck LED Work Light with L Bracket

Improves visual environment for safer, more accurate, more comfortable work

Manufacturer:  Electrix™ 7290 LEDR

Catalog No. 11-990-106


Add to cart

Includes: LEDr bulb

Description

Description

  • Add light to any work area with efficient, position able LED task lighting.
  • Industrial grade, all steel work light.
  • 800 lm, 4000 K lamp supplied draws just 11w
  • 6in. diameter precision crafted, corrosion resistant aluminum shade, ventilated shade directs light over a large work area.
  • Heavy-gauge hand-spun shade with white enamel internal reflector optimizes light output and keeps shade cooler.
  • The wear-resistant vinyl covered gooseneck repels dirt and grease and adjusts to direct light where needed most.
  • L bracket mounts to vertical surfaces.
  • Porcelain, high heat resistant socket with rotary on/off switch.
  • 6 ft. grounded plug and cord.
  • Three year warranty.
  • Made in USA.
  • Available colors: Black

Certifications

UL Listed, CSA Certified

Recommended Storage

Ambient

Warranty and Services

Three Year Limited Warranty

Specifications

Specifications

UL Listed, CSA Certified
LEDr bulb
6 ft. Cord
800 lm, 4000 K LED lamp supplied draws just 11w
Metal
11w
Desk Lighting and Task Lighting
Base: Wall bracket; Arm: Coated gooseneck; Switch: Rotary off/on; Color: Black
22in.
LED-R TASK
120V
LED Task Light
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit