Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electrothermal™ Electromantle Extraction Heater/Stirrers

Electrothermal™ Electromantle Extraction Heater/Stirrers are exclusively designed to allow liquids with different boiling points to be heated and/or stirred next to each other

 View more versions of this product

Catalog No. 13-311-352


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Includes: Three 1/2 in. (12.7 mm) dia support rods and 6-ft (2-m) power cord.

Description

Description

  • Unique vented airflow ensures the case remains 'cool-to-the-touch'
  • Stir or heat your solutions simultaneously in each position
  • Accommodate flask capacities from 100 to 1000 mL
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests
  • Choice of three or six positions, with stirring function

Compliance

CE

Warranty and Services

1 Year

Specifications

Specifications

CE
Integrated
1 L
Round Bottom Flasks
230 VAC
Three 1/2 in. (12.7 mm) dia support rods and 6-ft (2-m) power cord.
Aluminum
1880 W
Multi-Position Stirring Heating Mantle
842°F
Analog
6 Positions
11-1/4 in.
5-1/8 in.
230 VAC, 50/60 Hz
EMEA
1000 rpm
57-1/16 in.
450°C
50/60 Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit