Techne™ Electrothermal™ STEM RS5000 Reaction Station Systems

Designed for 24mm/25mm diameter vessels

 View more versions of this product

Catalog No. 13-245-157

  Check Availability
Add to Cart

    Specifications

    Product Type Reaction Station,Reaction Station
    Height (Metric) 145mm,145mm
    Height (English) 5.7 in.,5.7 in.
    Temperature Range (Metric) +5 to 150°C,+5 to 150°C
    Temperature Range (English) +41 to 302°F
    Speed 400 - 2000rpm
    Voltage 115V,115V
    Weight (English) 8.8 lb.,8.8 lb.
    Weight (Metric) 13.8kg,13.8kg
    Width (English) 9.8 in.,9.8 in.
    Width (Metric) 250mm,250mm
    Model RS5000
    Holds 50 tubes
    Volume (Metric) 10 - 30mL
    Diameter (Metric) Tube: 24mm
    Stirring Range 400 - 2000rpm
    No. of Positions 50
    Sample Size 10 - 30mL
    Diameter (Metric) Outside Tube: 24mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit