Techne™ Electrothermal™ STEM RS5000 Reaction Station Systems

Designed for 24mm/25mm diameter vessels

 View all options for this product

Catalog No. 13-245-158


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Diameter (Metric) Tube: 25mm
    Product Type Reaction Station
    Height (Metric) 145mm
    Height (English) 5.7 in.
    Temperature Range (Metric) +5 to 150°C
    Temperature Range (English) 41 to 302°F
    Speed 400 - 2000rpm
    Voltage 115V
    Weight (English) 8.8 lb.
    Weight (Metric) 13.8kg
    Width (English) 9.8 in.
    Width (Metric) 250mm
    Model RS5000
    Holds 50 tubes
    Volume (Metric) 10 - 30mL

    The STEM RS5000 Reaction Station has 50 positions that can be programmed to run at same temperature and stirring rate simultaneously. 

    • Accommodate 16mm and other diameter vessels with appropriate adaptor sleeves
    • Manual/external control via the RS232/RS485 interface ports
    • Compact footprint for easy integration onto robotic platform
    • Temperature stability ±0.5°C
    • Time to max/min temp: 30 min.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit