Techne™ Electrothermal™ STEM RS600 Reaction Station

Designed for use both as standalone unit also for incorporation onto robotics platforms

 View more versions of this product

Catalog No. 13-245-154

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) Ambient +5 to 250ºC,+5 to 250ºC
    Temperature Range (English) Ambient +41 to 482ºF
    Product Type Reaction Station,Reaction Station
    Height (English) 12.2 in.,12.2 in.
    Speed 400 - 2000rpm
    Voltage 115V,115V
    Weight (English) 22 lb.,22 lb.
    Weight (Metric) 10kg,10kg
    Width (English) 9.7 in.,9.76 in.
    Width (Metric) 248mm,248mm
    Holds 6 tubes
    Volume (Metric) Sample: Up to 250mL
    Height (Metric) 312mm,312mm
    Model RS600
    Stirring Features Bi-directional
    Stirring Range 400 to 2000rpm
    Sample Size Up to 250mL
    No. of Positions 6

    • 6 position reaction station
    • 57.5mm diameter vessels (also 40mm and other diameter vessels with appropriate adaptor sleeves)
    • Can accommodate 40mm and other diameter vessels with appropriate adaptor sleeves
    • Sample sizes up to 250mL
    • Controlled temperature range from ambient to 250ºC; High temperature RS600H option with temperature range from ambient to 300ºC
    • Powerful stir speed from 400 to 2000rpm
    • Bi-directional stir speed
    • Manual control or external control via the RS232/RS485 interface ports
    • Optional PC-based external control software available to schedule stir/heat profiles over varying time delays
    • Compact footprint for easy integration onto a robotic platform

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit