Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Elementary School Series Upright Microscope

Small, compact, rugged, light weight design is Ideal for elementary and middle school classrooms
Description
OPTICAL SYSTEM
- Finite optical system
- Outward facing 3 position turret nosepiece with 4X, 10X, 40X objectives
- 10X WF eyepiece wtih optional pointer
VIEWING HEAD
- Monocular
FOCUSING
- Coarse focus adjustment of 20mm with optional independent fine focus of 1.4mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Plain stage with slide clips, 100mm x 90mm
- Spring activated stage clips
CONDENSER
- Abbe Condenser
- NA 1.25 with disc diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- 45° inclinable
- Rocker on/off switch located on top of base
- Battery powered
ILLUMINATION
- Eco-friendly and energy efficient LED illumination
Warranty and Services
Limited Lifetime Warranty
Specifications
Microscope | |
LED, Eco-friendly and Energy Efficient | |
Monocular, with Vertical Viewing Tube | |
50/60 Hz | |
110/220 V |
Coarse focus adjustment: 20mm | |
WF10X | |
Brass, Glass, Aluminum, Plastic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord | |
Disc Diaphragm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model