Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution

Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Tovatech Elma Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.

Manufacturer:  Elma™ 800 0058

 View more versions of this product

Catalog No. 08-000-154


Add to cart

Alert:

Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.


Description

Description

  • Use in ultrasonic bath or labware washer
  • Mildly alkaline, contains ammonia
  • Surfactant-free
  • Residue-free - Leaves no chemical residue after rinsing and drying
  • Enables undisturbed draining and clear reading in glass vessels
  • Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
  • Can also be used as soaking bath (>2%) without ultrasonics
  • Biodegradable
  • Available in 10 and 25L containers
Applications
  • Cleans glass, stainless steel, ceramics, and plastics
Note
  • Not for aluminum, magnesium and alloys of light metals
Specifications

Specifications

Cleaning pipettes and other volumetric labware in ultrasonic cleaners and labware washers
Keep above 32°F, shelf life 4 years
Liquid
Ultrasonic Cleaning Product
25L
Mildly alkaline
1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit