Learn More
Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution

Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Elma™ Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.
Supplier: Elma™ 800 0057
Alert:
Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.
Description
- Use in ultrasonic bath or labware washer
- Mildly alkaline, contains ammonia
- Surfactant-free
- Residue-free - Leaves no chemical residue after rinsing and drying
- Enables undisturbed draining and clear reading in glass vessels
- Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
- Can also be used as soaking bath (>2%) without ultrasonics
- Biodegradable
- Available in 10 and 25L containers
- Cleans glass, stainless steel, ceramics, and plastics
- Not for aluminum, magnesium and alloys of light metals
Specifications
Ultrasonic Cleaning Product | |
Mildly alkaline | |
Cleaning Pipettes and Other Volumetric Labware in Ultrasonic Cleaners and Labware Washers | |
10 L |
Liquid | |
Keep above 32°F, shelf life 4 years | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.