Learn More
Elma™ Lab Clean A20sf Ultrasonic Cleaning Solution

Ideal for cleaning calibrated and volumetric labware such as pipets and burets. Elma™ Lab Clean A20sf Cleaning Solution removes light grease, lime soap residues, fingerprints and dust.
$209.00 - $269.00
Specifications
Product Type | Ultrasonic Cleaning Product |
---|---|
Form | Liquid |
Composition | Mildly alkaline |
Content And Storage | Keep above 32°F, shelf life 4 years |
Alert:
Inhalation of spray may be harmful and may cause respiratory irritation. May be harmful if swallowed.
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
08-000-152
![]() |
Elma™
800 0056 |
2.5 L | 4 Pk. |
Each for $269.00
|
|
||||
08-000-153
![]() |
Elma™
800 0057 |
10 L | 1 Ea. |
Each for $209.00
|
|
||||
08-000-151
![]() |
Elma™
800 0055 |
1 L | 20 Pk. | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||||
08-000-154
![]() |
Elma™
800 0058 |
25 L | 1 Ea. | Item Discontinued This item has been discontinued and is no longer available. Please reach out to your sales representative. | N/A | ||||
Description
- Use in ultrasonic bath or labware washer
- Mildly alkaline, contains ammonia
- Surfactant-free
- Residue-free - Leaves no chemical residue after rinsing and drying
- Enables undisturbed draining and clear reading in glass vessels
- Dilute to 1% by volume for use in an ultrasonic cleaner or to 0.5% in labware washers
- Can also be used as soaking bath (>2%) without ultrasonics
- Biodegradable
- Available in 10 and 25L containers
- Cleans glass, stainless steel, ceramics, and plastics
- Not for aluminum, magnesium and alloys of light metals
Specifications
Ultrasonic Cleaning Product | |
Liquid | |
Mildly alkaline | |
Keep above 32°F, shelf life 4 years |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.