Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Lab Clean N10 Ultrasonic Cleaning Solution

Safely cleans sensitive materials in an ultrasonic bath or automatic washer. Tovatech Elma Lab Clean N10 Cleaning Solution removes emulsions, marking and label residues, light grease and oil, fingerprintes and dust.

Manufacturer:  Elma™ 800 0075

 View more versions of this product

Catalog No. 08-000-155


Add to cart

Alert:

Irritating to eyes.


Description

Description

  • Neutral pH general-purpose formulation
  • Ideal for gentle cleaning of aluminum and light metals as well as any other material
  • Residue-free - Leaves no residue after rinsing with DI water
  • Dilute with water to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
  • Dilute with either tap water or deionized water
  • Biodegradable
Applications
  • For cleaning any sensitive metal, plastic, glass, or ceramic surface
  • Cleans laboratory sieves, aluminum surfaces prior to anodizing or coating and laser machined parts
Specifications

Specifications

Cleaning any sensitive metal, plastic, glass or ceramic surface
Keep between 43° and 85°F, shelf life 2 years
Liquid
Ultrasonic Cleaning Solution
1L
Neutral pH
20
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit