Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic E Plus Ultrasonic Cleaners

Durable heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Tovatech Elmasonic E Plus Ultrasonic Cleaners are entry level models with power tracking for consistent results.

Manufacturer:  Elma™ 107 1667

 View more versions of this product

Catalog No. 08-000-127


Add to cart

Description

Description

  • All-purpose ultrasonic baths for the laboratory use
  • Automatically adjusts for light or heavy loads in Stainless steel tank
  • 37kHz microprocessor controlled ultrasonic generators adjust to load
  • Operating modes: Sweep and Pulse
  • Sweep mode for uniform and thorough cleaning
  • Pulse mode for degassing solvents and for mixing, dissolving and dispersing samples
  • Timer range: 1 to 30 minutes or continuous operation
  • Auto shutoff after 12 hours of continuous operation for safety
  • Temperature range: 30° to 80°C
  • Contains rear drain with convenient side valve
  • Relatively quiet operation

Warranty and Services

Two year warranty

Specifications

Specifications

37kHz
1.5 gal.
11.1L x 5.2W x 5.8H in.
34.03 x 19.55cm (13.4L x 7.7 in.)
10.6 in.
Plastic lid, Drain fittings, Power cord, Instruction manual, Warranty card
E Plus 60H
30° to 80°C
Two year warranty
100 to 120V
5.67L
28.19L x 13.20W x 14.73cm H
Use for sample preparation, cleaning parts and instruments, and degassing solvents.
26.92cm
Stainless steel
550w
1 to 30 minutes or continuous
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit