Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.1 μm
GSA_VA

13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic

$302.00 - $497.00

Specifications

Autoclavable Not Autoclavable
Color White
Material Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Pore Size 0.1 μm
Sterility Non-sterile
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
VCWP04700
GSA_VA
View Documents
MilliporeSigma™
VCWP04700
47 mm
Pack of 100 for $497.00
Add to cart
 
VCWP01300
View Documents
MilliporeSigma™
VCWP01300
105 mm
Pack of 100 for $302.00
Add to cart
 
VCWP02500
View Documents
MilliporeSigma™
VCWP02500
25 mm
Pack of 100 for $369.00
Add to cart
 
VCWP09025
View Documents
MilliporeSigma™
VCWP09025
90 mm
Pack of 25 for $323.00
Add to cart
 
Description

Description

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Not Autoclavable
Mixed Cellulose Esters (MCE) (Nitrate and Acetate)
Non-sterile
105 µm
Hydrophilic
White
0.1 μm
1.5 mL/min x cm2
Filter Membranes
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit