Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.3 μm

Mixed cellulose esters (MCE) membrane, hydrophilic

$147.50 - $243.50

Specifications

Color White
Material Mixed Cellulose Esters (MCE)
Pore Size 0.3 μm
Wettability Hydrophilic
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
PHWP02500
View Documents
MilliporeSigma™
PHWP02500
25 mm
Pack of 100 for $147.50
Add to cart
 
PHWP04700
View Documents
MilliporeSigma™
PHWP04700
47 mm
Pack of 100 for $243.50
Add to cart
 
Description

Description

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications

Specifications

White
Mixed Cellulose Esters (MCE)
0.3 μm
Hydrophilic
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit