Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ 13mm Nonsterile Millex™ Syringe Filters - Hydrophobic PTFE Membrane

Overmolded polypropylene housing and optimized housing design

Manufacturer:  MilliporeSigma™ SLFHX13TL

 View more versions of this product

Catalog No. SLFHX13TL


Add to cart

Description

Description

  • Hydrophobic PTFE membranes have excellent solvent resistance and are ideal for HPLC sample preparation
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

Specifications

Specifications

Syringe Filter FH
Hydrophobic Polytetrafluoroethylene (PTFE)
Red
0.45μm
Male Tube Outlet
13mm
For Preparation of organic solutions
Polypropylene
male luer slip
100/Pk.
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit