Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ 25mm Stainless-Steel Filter Holders and Accessories

For filtration of gases or liquids at inlet pressures of 20 to 700 bar

$376.00 - $516.50

Specifications

Diameter (Metric) Inner 5.1cm
Height (Metric) 3.2cm
Surface Area (Metric) 2.2cm2
View More Specs

Products 2
Catalog Number Mfr. No. Description Pressure Price Quantity & Availability  
Catalog Number Mfr. No. Description Pressure Price Quantity & Availability  
XX4502500
View Documents
MilliporeSigma™
XX4502500
Filter Holder 345 bar Each for $516.50
Add to cart
 
XX45025RK
View Documents
MilliporeSigma™
XX45025RK
Replacement Parts Kit 350 bar Each for $376.00
Add to cart
 
Description

Description

  • Differential pressure depends on filter type used
  • All filter holders may be autoclaved
  • Holders can be autoclaved with filter in-place when PTFE-coated support screens are used
  • Gaskets: Buna-N
  • Filtration Area: 2.2cm2
  • Prefilter Diameter: 10mm
  • Maximum Inlet Pressure: 345 bar
  • Inlet/Outlet: 1/8 in. NPTF
  • Dia. x H: 5.1 x 3.2cm

Specifications

Specifications

5.1cm
3.2cm
2.2cm2
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit