Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hex Nipple, 1/4 in. NPTM 51 mm., Stainless Steel

Catalog No. XX6700125
Click to view available options
:
Hex Nipple; 1/4 in. NPTM; 51mm

Accessories for filter holders for sample preparation.

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) Dispensing Pressure Vessel
Material Stainless Steel
Sterility Non-sterile
Type Hex Nipple
Diameter (English) 0.25 in.
Diameter (Metric) Inside 6.3 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.