EMD Millipore Amicon™ Bioseparations Stirred Cells† Available on GSA/VA Contract for Federal Government customers only.

Concentrate, desalt, and purify aqueous biological solutions

Manufacturer: EMD Millipore 5124

 View more versions of this product

Catalog No. 5124

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


Required Accessories : Magnetic stirrer required for operation.

    Specifications

    Capacity (Metric) 10 to 400mL
    Concentration 0.05 to 10g%
    Diameter (English) Outside 2.9 in.
    Dimensions (L x W x H) 4.3 x 4.3 x 6.1 in. (11 x 11 x 15.5cm)
    Volume (Metric) Hold Up 1500μL
    Width (Metric) 11cm
    Autoclavable Yes
    Capacity 0.33 to 13.5 oz., 10 to 400mL
    Diameter (Metric) Outside 7.6cm
    Height (English) 6.1 in.
    Length (Metric) 11cm
    Includes Clear pressurized vessel with integral magnetic stirring bar, nylon cap and tube fitting assembly, polysulfone body and membrane holder, acetal/polysulfone stirrer, silicone O-rings and black aluminum stand, connections for 0.25 in. dia. pressure tubing
    Capacity (English) 0.33 to 13.5 oz.
    Filtration Area 41.8cm2
    For Use With (Application) Protein purification, protein concentration, protein desalting
    Height (Metric) 15.5cm
    Length (English) 4.3 in.
    Material Nylon cap and tube fitting assembly, Polysulfone cylinder and membrane holder, Acetal and Polysulfone stirring assembly, Silicone Rubber O-rings, Polyethelene pressure tube, Tygon tubing filtrate tube, Anodized Aluminum or Nylon retaining stand
    Model 8400
    Width (English) 4.3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit