EMD Millipore Amicon™ Bioseparations Stirred Cells† Available on GSA/VA Contract for Federal Government customers only.

Concentrate, desalt, and purify aqueous biological solutions

Manufacturer: EMD Millipore 5125

 View more versions of this product

Catalog No. 5125

  Check Availability
Add to Cart

Required Accessories : Magnetic stirrer required for operation.

    Specifications

    Autoclavable Yes
    Capacity (Metric) 0.075 to 3mL
    Capacity 0.002 to 0.1 oz., 0.075 to 3mL
    Dimensions (L x W x H) 2.3 x 2.3 x 3.03 in. (6 x 6 x 7.7cm)
    Height (English) 3.03 in.
    Length (English) 2.3 in.
    Width (Metric) 6cm
    For Use With (Application) Protein purification, protein concentration, protein desalting
    Material Nylon cap and tube fitting assembly, Polysulfone cylinder and membrane holder, Acetal and Polysulfone stirring assembly, Silicone Rubber O-rings, Polyethelene pressure tube, Tygon tubing filtrate tube, Anodized Aluminum or Nylon retaining stand
    Model 8003
    Volume (Metric) Hold Up 70μL
    Width (English) 2.3 in.
    Concentration 0.05 to 10g%
    Diameter (English) Outside 0.9 in.
    Diameter (Metric) Outside 2.5cm
    Filtration Area 0.9cm2
    Height (Metric) 7.7cm
    Length (Metric) 6cm
    Capacity (English) 0.002 to 0.1 oz.
    Includes Clear pressurized vessel with integral magnetic stirring bar, nylon cap and tube fitting assembly, polysulfone body and membrane holder, acetal/polysulfone stirrer, silicone O-rings and black aluminum stand, connections for 0.25 in. dia. pressure tubing

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit