EMD Millipore Centriplus™ Centrifugal Concentrators†

Provide fast, convenient, high-recovery alternatives to dialysis and ethanol precipitation

Manufacturer: EMD Millipore 42410

 View more versions of this product

Catalog No. 42410

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

An Amicon Bioseparations product.


    Specifications

    Includes Sample reservoir; Base; Retentate vial; Caps
    MWCO 30,000 d
    Quantity 100/Pk.
    Volume (Metric) 0.5mL
    Diameter (English) 1 in.
    Diameter (Metric) 29mm
    Housing Material Polypropylene
    Length (English) 4.33 in.
    Length (Metric) 110mm
    Max. Force 3,000xG
    Membrane Material Regenerated Cellulose
    Color Clear
    Surface Area 2.34cm2
    Type Microcon YM-30

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit