Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Durapore™ Membrane Filters, 0.65 μm
Recommended when maximum recovery is important
$169.00 - $629.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 0.65 μm |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | No. per Case | Price | Quantity & Availability | ||||
DVPP04700
|
MilliporeSigma™
DVPP04700 |
47 mm | 100Pack |
Pack of 100 for $276.00
|
|
||||
DVPP01300
|
MilliporeSigma™
DVPP01300 |
13 mm | 100Pack |
Pack of 100 for $169.00
|
|
||||
DVPP02500
|
MilliporeSigma™
DVPP02500 |
25 mm | 100Pack |
Pack of 100 for $202.00
|
|
||||
DVPP08250
|
MilliporeSigma™
DVPP08250 |
82 mm | 50Pack |
Pack of 50 for $346.00
|
|
||||
DVPP09050
|
MilliporeSigma™
DVPP09050 |
90 mm | 50Pack |
Pack of 50 for $354.00
|
|
||||
DVPP14250
|
MilliporeSigma™
DVPP14250 |
142 mm | 50Pack |
Pack of 50 for $629.00
|
|
||||
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
0.65 μm | |
>6 mL/min x cm2 | |
Filter Membranes |
White | |
PVDF | |
Non-sterile | |
Hydrophilic | |
Hydrophilic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title