Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 5 μm

Recommended when maximum recovery is important

$156.50 - $322.50

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥0.2 bar, air with water
Filter Type Screen filter
Material PVDF
Pore Size 5 μm
View More Specs

Products 4
Catalog Number Mfr. No. Color Diameter (Metric) Filter Price Quantity & Availability  
Catalog Number Mfr. No. Color Diameter (Metric) Filter Price Quantity & Availability  
SVLP04700
View Documents
MilliporeSigma™
SVLP04700
White; No Grid 47 mm
Pack of 100 for $297.50
Edge
Add to cart
 
SVLP02500
View Documents
MilliporeSigma™
SVLP02500
White; No Grid 25 mm
Pack of 100 for $188.00
Add to cart
 
SVLP01300
View Documents
MilliporeSigma™
SVLP01300
White; No Grid 13 mm
Pack of 100 for $156.50
Add to cart
 
SVWG04700
View Documents
MilliporeSigma™
SVWG04700
White; Gridded 47 mm
Pack of 100 for $322.50
Add to cart
 
Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    Not Autoclavable
    Screen filter
    5 μm
    >15.4 mL/min x cm2
    100Pack
    Filter Membranes
    ≥0.2 bar, air with water
    PVDF
    Non-sterile
    Hydrophilic
    100/Pk.
    Hydrophilic
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit