Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ EmbryoMax™ DMEM (1X) w/4.5g/L Glucose w/o L-Glutamine and Sodium Pyruvate
Used for routine mouse embryonic stem cell culture applications.
Supplier: MilliporeSigma™ SLM021B
Description
- Format: Liquid
Specifications
2° to 8°C | |
Liquid | |
Glucose | |
Stem cell culture |
1 X | |
DMEM Medium | |
No Glutamine, No Sodium Pyruvate | |
500 mL |
Safety and Handling
ShelfLife : 10 Months
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction