Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Filter Support Pads
GSA_VA

Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.

$57.50 - $75.00

Specifications

Color White
Filter Type Depth filter
Material Cellulose Fiber
Particle Retention 0.2 to 0.6 µm
Flow Rate 5.8 mL/minx cm2
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Disc Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Disc Price Quantity & Availability  
AP1001300
View Documents
MilliporeSigma™
AP1001300
1.3 cm
Pack of 100 for $57.50
Add to cart
 
AP1002500
View Documents
MilliporeSigma™
AP1002500
2.5 cm
Pack of 100 for $66.25
Add to cart
 
AP1003700
View Documents
MilliporeSigma™
AP1003700
3.7 cm
Pack of 100 for $67.25
Add to cart
 
AP1004700
GSA_VA
View Documents
MilliporeSigma™
AP1004700
4.7 cm
Pack of 100 for $75.00
Add to cart
 
Description

Description

Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring
Specifications

Specifications

White
Cellulose Fiber
5.8 mL/minx cm2
AP10
100Pack.
220°F
0.031 to 0.039 in.
Hydrophilic
Depth filter
0.2 to 0.6 µm
Used as filter supports in Millipore™ monitors for contamination analysis for drying filters
Hydrophilic
Plain
105°C
0.8 to 1 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit