Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Harleco™ Fucillo Wright Giemsa Solution
Harleco™ Fucillo Wright Giemsa Solution for red blood cell morphology and white blood cell differentiation. For use with the MIDAS™ III Automated Stainer.
$166.00
Specifications
Boiling Point | 64.5°C |
---|---|
Format | Liquid |
Type | Wright Giemsa Solution |
Packaging | Poly Bottle |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
23-750000
|
MilliporeSigma™
6457175 |
1 L |
Each for $166.00
|
|
|||||
23-750001
|
MilliporeSigma™
6457195 |
500 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Polychromatic stain for peripheral blood and bone marrow smears
- Used for red blood cell morphology and white blood cell differentiation
Specifications
64.5°C | |
Liquid | |
Wright Giemsa Solution | |
Poly Bottle |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title