Learn More
MilliporeSigma™ HPF Millex™ Nonsterile 25mm Syringe Filters
Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.
Manufacturer: MilliporeSigma™ SLGNM25NK
Description
Achieve up to 50% greater throughput and easier filtration than traditional syringe filters. HPF Millex™ Nonsterile 25mm Syringe Filters feature a choice of nylon or PVDF membranes for optimal, fine filtration. Non-sterile filters are compatible with multiple Zymark workstations.
- Low-extractable polyethylene housing
- Includes a 0.20 or 0.45μm membrane filter for fine filtration
- Female Luer-Lok™ inlet and Male Luer Slip outlet
- Compatible with Zymark BenchMate™, Prelude™, MultiDose™ Plus, and TPW™II workstations
- Available in boxes for individual sample filtration and tubes for automation compatible packs
HPF Millex-HN Membrane
- Nylon membrane and graduated prefilter media
- Broad chemical compatibility
- Applications: Aqueous or mild organic solutions with high particulate levels
- Initial Water Flow Rate at 30 psi: 140mL/min.
- Durapore (PVDF) membrane and graduated prefilter
- Lowest protein binding membrane available
- Applications: Proteinaceous solutions with high particulate level
- Initial Water Flow Rate at 30 psi: 245mL/min.
Note: Filters SLHVM25NZ and SLHNMZ5NZ are Automation Certified™ by Zymark™ for use with their workstations.
Specifications
Natural | |
3.9cm sq. | |
High-density polyethylene (HDPE) | |
0.2μm | |
Non-sterile | |
100mL |
25mm | |
250μL | |
Nylon with Graduated Glass Fiber Prefilter | |
1000/Pk. | |
Syringe Filter |
Promotions
-
MilliporeSigma
Spend $1,000, Get $1,000 on MilliporeSigma Products
Buy $1,000 in select MilliporeSigma products and get $1,000 more to spend on products at no additional cost.: 06-30-2021
-
MilliporeSigma
Spend $1,000, Get $1,000 on MilliporeSigma Products
Spend $1,000 on select MilliporeSigma items, get $1,000 more to spend on similar items at no additional cost.: 06-30-2021
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.