Learn More
MilliporeSigma IC Millex-LG Filter Units
For clarification of both aqueous and mild organic solutions.
$253.50 - $298.00
Specifications
Inlet Style | female Luer-Lok |
---|---|
Outlet Style | male Luer slip |
Pore Size | 0.2μm |
Includes: Certificate of quality with complete specifications
Catalog Number | Mfr. No. | Diameter (Metric) | Housing Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Housing Material | Price | Quantity & Availability | ||||
SLLGC25NS
|
MilliporeSigma
SLLGC25NS |
25mm | HDPE |
Each for $253.50
|
|
SLLGC13NL
![]() |
MilliporeSigma
SLLGC13NL |
13mm | Polyethylene |
Each for $298.00
|
|
Description
Order Info
Each unit is individually packaged to minimize risk of extraneous ionic contamination.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
female Luer-Lok | |
male Luer slip | |
0.2μm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.