Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR RP-18 Endcapped Sorbents HPLC Cartridge Kits, 3 micron
For ultra-fast applications, where resolution, sensitivity and sample throughput are crucial
$599.00 - $904.00
Specifications
Column Format | Cartridge |
---|---|
Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
Particle Size | 3 μm |
pH | 1.5 to 10.5 |
Pore Size | 120 Å |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
M1502420001
|
MilliporeSigma™
1502420001 |
4 mm | 55 mm |
Each for $904.00
|
|
||||
M1502400001
|
MilliporeSigma™
1502400001 |
2 mm | 55 mm |
Each for $774.00
|
|
||||
M1502390001
|
MilliporeSigma™
1502390001 |
4 mm | 30 mm |
Each for $599.00
|
|
||||
Description
- In UHPLC environment, speed is increased by a factor of 10
- Solvent consumption is drastically cut (up to 85%)
- Excellent peak shape for all types of acidic, basic and metal chelating analytes due to high purity silica
- Extraordinary pH stability from pH 1.5 to 10.5 for an extremely wide application range
- Enhanced sensitivity due to improved signal-to-noise ratio
- Includes manu-CART NT cartridge holder
Specifications
Cartridge | |
3 μm | |
120 Å | |
330 m²/g | |
C18 | |
17% | |
Yes | |
Cartridge Kit |
2175 psi (150 bar) to 2900 psi (200 bar) | |
1.5 to 10.5 | |
1/Pk. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title