Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Lipoproteins, Low Density, Human Plasma, Protein
Supplier: MilliporeSigma™ 43764410MG
Description
Native low density lipoproteins from human plasma. Cholesterol-carrier lipoprotein responsible for delivery of lipids (cholesterol) from liver to tissues. Composition: 78-81% lipid; 19-22% protein.Specifications
Concentration on Label | |
Electrophoresis | |
Lipoproteins | |
RUO | |
Human | |
Liquid |
In 150mM NaCl, 0.01% EDTA, pH 7.4. | |
10mg | |
This product does not contain preservatives, so it is recommended that it be used under a laminar flow hood. Following initial use, this product is stable for 1 week at 2-8°C. | |
Low Density | |
Native | |
≥95% of total lipoprotein content |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction