Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.025 μm
13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic
$373.50 - $571.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | MCE |
Pore Size | 0.025 μm |
Sterility | Non-sterile |
Flow Rate | 0.15 mL/min x cm2 |
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
VSWP04700
|
MilliporeSigma™
VSWP04700 |
47 mm |
Pack of 100 for $571.50
|
|
|||||
VSWP02500
|
MilliporeSigma™
VSWP02500 |
25 mm |
Pack of 100 for $447.00
|
|
|||||
VSWP01300
|
MilliporeSigma™
VSWP01300 |
13 mm |
Pack of 100 for $373.50
|
|
|||||
VSWP09025
|
MilliporeSigma™
VSWP09025 |
90 mm |
Pack of 25 for $373.50
|
|
|||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
0.025 μm | |
0.15 mL/min x cm2 | |
Filter Membranes |
MCE | |
Non-sterile | |
105 μm | |
Hydrophilic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title