Learn More
MilliporeSigma MF-Millipore Mixed Cellulose Ester Membranes: 3.0µm Pore Size
Used in air monitoring, fluid, particle monitoring
$114.30 - $421.50
Specifications
Color | White |
---|---|
Material | Mixed Cellulose Esters (MCE) |
Pore Size | 3.0μm |
For Use With (Application) | For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks. |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
SSWP04700
![]() |
MilliporeSigma
SSWP04700 |
47mm |
Pack of 100 for $182.80
|
|
SSWP01300
|
MilliporeSigma
SSWP01300 |
13mm |
Pack of 100 for $114.30
|
|
SSWP09025
|
MilliporeSigma
SSWP09025 |
90mm |
Pack of 25 for $114.30
|
|
SSWP02500
![]() |
MilliporeSigma
SSWP02500 |
25mm |
Pack of 100 for $136.40
|
|
SSWP14250
|
MilliporeSigma
SSWP14250 |
142mm |
Pack of 50 for $421.50
|
|
Description
Used in air monitoring, fluid, particle monitoring
- Filter code: SSWP
- Filter color: White
- Maximum operating temp: 75°C
- Wettablity: Hyfrophilluc
- Pore size: 3.0µm
- Filter surface: Plain
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
White | |
Mixed Cellulose Esters (MCE) | |
3.0μm | |
For use in Air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.